Superior Essex Marathon LAN® Category 5e Non-Plenum Cable | Graybar Store
Superior Essex - Marathon LAN® Category 5e Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Marathon LAN® Category 5e Non-Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. This cable meets all of the industry standards while offering other features that make it easy to use.

    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5ENP4P24-YL-P-ESS-PV
    22044560
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    22044560
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-P-ESS-PV
    99550308
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel
    99550308
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-ESS-PV
    99550344
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel
    99550344
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-P-ESS-PV
    99656669
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel
    99656669
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-S-ESS-PV
    99477279
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    99477279
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-OR-P-ESS-PV
    22106333
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel
    22106333
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    154
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-ESS-PV
    22106334
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    22106334
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-S-ESS-PV
    99477278
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    99477278
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-S-ESS-PV
    99477280
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    99477280
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-P-ESS-PV
    22061676
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    22061676
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GN-P-ESS-PV
    22044561
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel
    22044561
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    149
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044560 SKU, 22044560 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550308 SKU, 99550308 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    154
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550344 SKU, 99550344 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    154
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99656669 SKU, 99656669 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    154
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477279 SKU, 99477279 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22106333 SKU, 22106333 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    154
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22106334 SKU, 22106334 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477278 SKU, 99477278 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477280 SKU, 99477280 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061676 SKU, 22061676 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22044561 SKU, 22044561 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    149
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available