Greenlee 758 Manual Wire Cutter | Graybar Store
Greenlee - Manual Wire Cutter - 758
+ / - Hover over image to Zoom
Other Views

    Manual Wire Cutter

    Manufacturer: Greenlee
    Manufacturer #: 758
    SKU: 97136420
    $839.20
    Checking Pricing
         
    Overall Length (Inches):27-3/4 IN (704.000 MM)
    Tool Application:Heavy Duty Ratchet Cable Cutter
    Capacity:1/2 Inch EHS, Standard Guy Wire, Mild Steel Rods, Bolts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 758
    • Capacity 1/2 Inch EHS, Standard Guy Wire, Mild Steel Rods, Bolts
    • Overall Length (Inches) 27-3/4 IN (704.000 MM)
    Product Overview:
    Wire Cutter, Operation Type Manual, Capacity 1/2 Inch, Cable Type Guy Wire, Length 27-3/4 Inch, Weight 10 Lb, Mild Steel Rod and Bolt