Square D (Schneider Electric) GV2G254 Manual Starter Bus Bars (2) GV2 Starters 54 Pitch | Graybar Store
Square D (Schneider Electric) - Manual Starter Bus Bars (2) GV2 Starters 54 Pitch - GV2G254
+ / - Hover over image to Zoom
Other Views

    Manual Starter Bus Bars (2) GV2 Starters 54 Pitch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2G254
    SKU: 98303194
    $23.58
    Checking Pricing
         
    Poles:3
    Accommodates:54 Pitch
    Amperage Rating:63
    Use With:(2) GV2 Starters
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2G254
    • Accommodates 54 Pitch
    • Amperage Rating 63
    • Poles 3
    • Use With (2) GV2 Starters
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin RO - Romania
    Product Overview:
    Manual starter 63A 3-pole 600V bus bar with 54 mm pitch for (2)GV2 starters.
    • Standard Pkg: 1