Square D (Schneider Electric) GV2ME32 MANUAL STARTER 600VAC 32AMP IEC | Graybar Store
Square D (Schneider Electric) - MANUAL STARTER 600VAC 32AMP IEC - GV2ME32
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC 32AMP IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME32
    SKU: 22004877
    $226.64
    Checking Pricing
         
    Amperage Rating:24.0 to 32.0
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):5
    3-Phase HP Rating (Max.):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME32
    • 3-Phase HP Rating (Max.) 30
    • Amperage Rating 24.0 to 32.0
    • Poles 3
    • Single-Phase HP Rating (Max.) 5
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    MANUAL STARTER 600VAC 32AMP IEC