Square D (Schneider Electric) GV2ME05 MANUAL STARTER 600VAC 1AMP IEC | Graybar Store
Square D (Schneider Electric) - MANUAL STARTER 600VAC 1AMP IEC - GV2ME05
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC 1AMP IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME05
    SKU: 22026156
    $182.12
    Checking Pricing
         
    Amperage Rating:0.63 to 1.0
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):No Rating
    3-Phase HP Rating (Max.):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME05
    • 3-Phase HP Rating (Max.) 0.5
    • Amperage Rating 0.63 to 1.0
    • Poles 3
    • Single-Phase HP Rating (Max.) No Rating
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    MANUAL STARTER 600VAC 1AMP IEC