Square D (Schneider Electric) GV2ME06 MANUAL STARTER 600VAC 1.6AMP IEC | Graybar Store
Square D (Schneider Electric) - MANUAL STARTER 600VAC 1.6AMP IEC - GV2ME06
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC 1.6AMP IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME06
    SKU: 22039310
    $182.12
    Checking Pricing
         
    Amperage Rating:1 to 1.6
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):0.1
    3-Phase HP Rating (Max.):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME06
    • 3-Phase HP Rating (Max.) 1
    • Amperage Rating 1 to 1.6
    • Poles 3
    • Single-Phase HP Rating (Max.) 0.1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    MANUAL STARTER 600VAC 1.6AMP IEC