Square D (Schneider Electric) GV2ME02 MANUAL STARTER 600VAC 0.25AMP IEC | Graybar Store
Square D (Schneider Electric) - MANUAL STARTER 600VAC 0.25AMP IEC - GV2ME02
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC 0.25AMP IEC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME02
    SKU: 22039236
    $160.87
    Checking Pricing
         
    Amperage Rating:0.16 to 0.25
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):No Rating
    3-Phase HP Rating (Max.):No Rating
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME02
    • 3-Phase HP Rating (Max.) No Rating
    • Amperage Rating 0.16 to 0.25
    • Poles 3
    • Single-Phase HP Rating (Max.) No Rating
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    MANUAL STARTER 600VAC 0.25AMP IEC