Square D (Schneider Electric) 2601AW2 Manual Reversing 2HP NEMA 4 Drum Switches | Graybar Store
Square D (Schneider Electric) - Manual Reversing 2HP NEMA 4 Drum Switches - 2601AW2
+ / - Hover over image to Zoom
Other Views

    Manual Reversing 2HP NEMA 4 Drum Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2601AW2
    SKU: 88243964
    $501.91
    Checking Pricing
         
    HP Rating:2
    NEMA Enclosure Rating:4
    Pole:3
    Operator Type:Maintained
    Additional Features:Watertight & Dusttight Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2601AW2
    • Additional Features Watertight & Dusttight Enclosure
    • HP Rating 2
    • NEMA Enclosure Rating 4
    • Operator Type Maintained
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Manual reversing 600V 2HP 3-pole drum switch with enclosure rating 4 and maintained operator.
    • Screw clamp
    • General purpose (indoor)
    • Flush mounting
    • UL Listed, CSA Certified