Square D (Schneider Electric) 2601AG2S2 Manual Reversing 2HP NEMA 1 Drum Switches, Maintained & Momentary | Graybar Store
Square D (Schneider Electric) - Manual Reversing 2HP NEMA 1 Drum Switches, Maintained & Momentary - 2601AG2S2
+ / - Hover over image to Zoom
Other Views

    Manual Reversing 2HP NEMA 1 Drum Switches, Maintained & Momentary

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2601AG2S2
    SKU: 22046038
    $185.27
    Checking Pricing
         
    HP Rating:2
    NEMA Enclosure Rating:1
    Pole:3
    Operator Type:Maintained
    Additional Features:Maintained & Momentary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2601AG2S2
    • Additional Features Maintained & Momentary
    • HP Rating 2
    • NEMA Enclosure Rating 1
    • Operator Type Maintained
    • Pole 3
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual reversing 600V 2HP 3-pole drum switch with NEMA 1 enclosure and maintained operator.