Viking Electronics K-1500P-W Manual Phone With Ringers Manual | Graybar Store
Viking Electronics - Manual Phone With Ringers Manual - K-1500P-W
+ / - Hover over image to Zoom
Other Views

    Manual Phone With Ringers Manual

    Manufacturer: Viking Electronics
    Manufacturer #: K-1500P-W
    SKU: 94005695
    $103.72
    Checking Pricing
         
    Additional Features:Built-In Volume Adjustable Ringer; Hearing Aid Compatible Amplified Handset With Volume Control; No Dial Pad
    Housing Color:Red
    Color:Red
    Cord:Corded
    Mounting Position:Wall Mount
    Phone Color:Red
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1500P-W
    • Color Red
    • Cord Corded
    • Dial No Dial
    • Housing Color Red
    • Phone Color Red
    • Additional Features Built-In Volume Adjustable Ringer; Hearing Aid Compatible Amplified Handset With Volume Control; No Dial Pad
    • Mounting Position Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Manual Phone With Ringers, Phone Color: Red, No Dial, Wall Mount, Cord: Corded, Housing Color: Red