Crouse Hinds (Eaton) DS199 Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Manual Motor Starting Switch ON/OFF Operation | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Manual Motor Starting Switch ON/OFF Operation - DS199
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Manual Motor Starting Switch ON/OFF Operation

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS199
    SKU: 88069846
    $75.58
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Feraloy Iron Alloy
    Opening:Manual Motor Starting Switch, ON-OFF Operation
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS199
    • No. of Gangs 1-Gang
    • Opening Manual Motor Starting Switch, ON-OFF Operation
    • Material Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy raintight gasketed cover, ON-OFF operation for use with manual motor starting switches.
    • Raintight - gasket included
    • For general use snap switches
    • For standard ON-OFF operation
    • With hole for lock