Crouse Hinds (Eaton) EDS2199 0 Manual Motor Starter with O/L, EDS Series Control Stations, Distributor Provided | Graybar Store
Crouse Hinds (Eaton) - Manual Motor Starter with O/L, EDS Series Control Stations, Distributor Provided - EDS2199 0
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter with O/L, EDS Series Control Stations, Distributor Provided

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDS2199 0
    SKU: 88070286
    $630.04
    Checking Pricing
         
    Voltage Rating:115 to 230 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDS2199 0
    • Type Manual Motor Starter
    • Voltage Rating 115 to 230 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® EDS Manual Motor Starter, Voltage Rating: 115 to 230 V AC/V DC