Crouse Hinds (Eaton) DSD914 0 Manual Motor Starter, Cutler-Hammer Switches, 115-230V | Graybar Store
Crouse Hinds (Eaton) - Manual Motor Starter, Cutler-Hammer Switches, 115-230V - DSD914 0
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Cutler-Hammer Switches, 115-230V

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD914 0
    SKU: 95003956
    $347.11
    Checking Pricing
         
    Additional Features:Lockout Provisions
    Voltage Rating:115 to 230 V AC
    Use With:EDS/EFS Series Control Stations
    Product Includes:Cutler-Hammer Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD914 0
    • Type Manual Motor Starter
    • Additional Features Lockout Provisions
    • Product Includes Cutler-Hammer Switch
    Product Overview:
    Eaton® Cover And Device Sub-Assembly, Voltage Rating: 115 to 230 V AC, Product Includes: Cutler-Hammer Switch