Crouse Hinds (Eaton) DSD917 Manual Motor Starter, Arrow-Hart Switches, No Overload Protection | Graybar Store
Crouse Hinds (Eaton) - Manual Motor Starter, Arrow-Hart Switches, No Overload Protection - DSD917
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Arrow-Hart Switches, No Overload Protection

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD917
    SKU: 88069948
    $494.31
    Checking Pricing
         
    Additional Features:Lockout Provisions
    Voltage Rating:250 V AC
    Use With:EDS/EFS Series Control Stations
    Product Includes:Arrow-Hart Switch
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD917
    • Type Manual Motor Starter
    • Additional Features Lockout Provisions
    • Amperage Rating 30 A
    • Product Includes Arrow-Hart Switch
    Product Overview:
    Eaton® Cover And Device Sub-Assembly, Voltage Rating: 250 V AC, Product Includes: Arrow-Hart Switch, Amperage Rating: 30 A