Square D (Schneider Electric) 2510KO2C Manual Motor-Rated Switch Open Enclosure, 3-Pole, 3 Phase, 10 HP at 575V | Graybar Store
Square D (Schneider Electric) - Manual Motor-Rated Switch Open Enclosure, 3-Pole, 3 Phase, 10 HP at 575V - 2510KO2C
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated Switch Open Enclosure, 3-Pole, 3 Phase, 10 HP at 575V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KO2C
    SKU: 88243815
    $213.26
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Pole:3
    HP Rating:10 at 575V
    Additional Features:440-600Vac Pilot Light
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KO2C
    • Additional Features 440-600Vac Pilot Light
    • HP Rating 10 at 575V
    • NEMA Enclosure Rating Open
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated switch, 10 HP at 575V, open-type enclosure non-reversing.