Square D (Schneider Electric) 2510KO5 Manual Motor-Rated Switch Open Enclosure, 3-Pole, 1 Phase, 10 HP at 575V | Graybar Store
Square D (Schneider Electric) - Manual Motor-Rated Switch Open Enclosure, 3-Pole, 1 Phase, 10 HP at 575V - 2510KO5
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated Switch Open Enclosure, 3-Pole, 1 Phase, 10 HP at 575V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KO5
    SKU: 95040075
    $65.90
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Pole:2
    HP Rating:10 at 575V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KO5
    • Additional Features Standard
    • HP Rating 10 at 575V
    • NEMA Enclosure Rating Open
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated switch, 10 HP at 575V, open-type enclosure non-reversing.