Square D (Schneider Electric) 2510KW1A Manual Motor-Rated Switch NEMA 4 2-Pole with No Overload Protection | Graybar Store
Square D (Schneider Electric) - Manual Motor-Rated Switch NEMA 4 2-Pole with No Overload Protection - 2510KW1A
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated Switch NEMA 4 2-Pole with No Overload Protection

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW1A
    SKU: 88243847
    $440.82
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Pole:2
    HP Rating:3 at 480V
    Additional Features:115 Vac Pilot Light
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW1A
    • Additional Features 115 Vac Pilot Light
    • HP Rating 3 at 480V
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 2-pole motor-rated switch, 3 HP at 480V, NEMA 4 enclosure non-reversing with toggle operator and 115Vac pilot light.
    • Standard with pilot light
    • Non-reversing
    • Type of Operator: Toggle