Pass and Seymour (Legrand) 7812-P Manual Motor-Rated Switch | Graybar Store
Pass and Seymour (Legrand) - Manual Motor-Rated Switch - 7812-P
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated Switch

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 7812-P
    SKU: 99861721
    $70.88
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
    NEMA Enclosure Rating:1
    Pole:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 7812-P
    • Amperage Rating 30
    • NEMA Enclosure Rating 1
    • Pole 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Manual 2-pole motor-rated 30A switch 600V NEMA 1 enclosure with no overload protection.
    • Single phase switch
    • 3 HP at 120V, 7.5 HP at 240V, 10 HP at 480V, 20 HP at 600V
    • NEMA 1 nylon enclosure