Square D (Schneider Electric) 2510KO6 Manual Motor-Rated 3-Pole Switch, Open Enclosure, Toggle | Graybar Store
Square D (Schneider Electric) - Manual Motor-Rated 3-Pole Switch, Open Enclosure, Toggle - 2510KO6
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated 3-Pole Switch, Open Enclosure, Toggle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KO6
    SKU: 95040143
    $123.17
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Pole:3
    HP Rating:20 at 575V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KO6
    • Additional Features Standard
    • HP Rating 20 at 575V
    • NEMA Enclosure Rating Open
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole 3-phase motor-rated switch, 20 HP at 575V, open-type enclosure non-reversing with toggle operator.
    • Standard with pilot light
    • Non-reversing
    • 2 Mounting holes for #6-32 screws