Square D (Schneider Electric) 2510KO2 Manual Motor-Rated 3-Pole Switch Open Enclosure | Graybar Store
Square D (Schneider Electric) - Manual Motor-Rated 3-Pole Switch Open Enclosure - 2510KO2
+ / - Hover over image to Zoom
Other Views

    Manual Motor-Rated 3-Pole Switch Open Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KO2
    SKU: 88243813
    $139.09
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Pole:3
    HP Rating:10 at 480V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KO2
    • Additional Features Standard
    • HP Rating 10 at 480V
    • NEMA Enclosure Rating Open
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated switch, 10 HP at 480V, open-type enclosure non-reversing.
    • Standard with pilot light
    • Non-reversing
    • Type of Operator: Toggle