Pass and Seymour (Legrand) 1251-I Single Pole Double Throw (SPDT) 20A 120/277V Manual Control Switch, 3 Position Momentary Contact, Ivory | Graybar Store
Pass and Seymour (Legrand) - Single Pole Double Throw (SPDT) 20A 120/277V Manual Control Switch, 3 Position Momentary Contact, Ivory - 1251-I
+ / - Hover over image to Zoom
Other Views

    Single Pole Double Throw (SPDT) 20A 120/277V Manual Control Switch, 3 Position Momentary Contact, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 1251-I
    SKU: 88205381
    $66.23
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V AC
    Color:Ivory
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 1251-I
    • Color Ivory
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Manual Controller, 20A, Toggle, 1 Pole, 277V AC, Ivory