Square D (Schneider Electric) 2510FG1 Manual Basic 1-Pole Starter with Standard NEMA Enclosure | Graybar Store
Square D (Schneider Electric) - Manual Basic 1-Pole Starter with Standard NEMA Enclosure - 2510FG1
+ / - Hover over image to Zoom
Other Views

    Manual Basic 1-Pole Starter with Standard NEMA Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FG1
    SKU: 88243726
    $100.40
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Operator Type:Toggle
    Additional Features:Standard
    Poles:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Basic Starter-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FG1
    • Additional Options Basic Starter-Class 2510
    • Additional Features Standard
    • Amperage Rating 16
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Poles 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual standard 16A 600V 1-pole motor-rated starter, 1 HP at 277V, enclosure rating 1 non-reversing with toggle operator.