Square D (Schneider Electric) 2510FG2P Manual 2-Pole Starter NEMA 1 with Red Pilot Light | Graybar Store
Square D (Schneider Electric) - Manual 2-Pole Starter NEMA 1 with Red Pilot Light - 2510FG2P
+ / - Hover over image to Zoom
Other Views

    Manual 2-Pole Starter NEMA 1 with Red Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FG2P
    SKU: 88243731
    $166.92
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Operator Type:Toggle
    Additional Features:Red Pilot Light
    Poles:2
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Basic Starter-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FG2P
    • Additional Options Basic Starter-Class 2510
    • Additional Features Red Pilot Light
    • Amperage Rating 16
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 16A 2-pole motor-rated starter, 1 HP at 277V, enclosure rating 1 non-reversing with red pilot light and toggle operator.