Square D (Schneider Electric) 2510FW1P Manual 1-Pole Starter NEMA 4 with Red Pilot Light and Handle Guard Lock | Graybar Store
Square D (Schneider Electric) - Manual 1-Pole Starter NEMA 4 with Red Pilot Light and Handle Guard Lock - 2510FW1P
+ / - Hover over image to Zoom
Other Views

    Manual 1-Pole Starter NEMA 4 with Red Pilot Light and Handle Guard Lock

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FW1P
    SKU: 88243778
    $507.91
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Operator Type:Toggle
    Additional Features:Red Pilot Light
    Poles:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Starter with Handle Guard/Lock Off-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FW1P
    • Additional Options Starter with Handle Guard/Lock Off-Class 2510
    • Additional Features Red Pilot Light
    • Amperage Rating 16
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    • Poles 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 16A 1-pole motor-rated starter, 1 HP at 277V, enclosure rating 4 non-reversing with red pilot light, handle guard lock and toggle operator.