Fluke Networks NF-MANDREL-50 Mandrel for 3 mm/50 um Cable, 22mm, Fiber Tester Accessory | Graybar Store
Fluke Networks - Mandrel for 3 mm/50 um Cable, 22mm, Fiber Tester Accessory - NF-MANDREL-50
+ / - Hover over image to Zoom
Other Views

    Mandrel for 3 mm/50 um Cable, 22mm, Fiber Tester Accessory

    Manufacturer: Fluke Networks
    Manufacturer #: NF-MANDREL-50
    SKU: 22069670
    $17.35
    Checking Pricing
         
    Tool Application:Fiber optic cabling testing
    Power Source:Versiv mainframe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NF-MANDREL-50
    • Power Source Versiv mainframe
    • Tool Application Fiber optic cabling testing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks NF-MANDREL-50 Mandrel for 3 mm/50 um Cable, 22mm, Fiber Tester Accessory
    Multimode fiber mandrels offer a simple, cost-effective way to improve repeatability and consistency of multimode optical loss/power testing. Per ANSI/TIA-568-C, ISO/IEC 11801:2002 and EN50173:2002, a mandrel is used when testing multimode power loss in the field with an LED source.