Belden - GigaBIX Management Ring, 6.88 in., Black - AX101478
+ / - Hover over image to Zoom
Other Views

GigaBIX Management Ring, 6.88 in., Black

Manufacturer: Belden
Manufacturer #: AX101478
SKU: 99709036
$4.14
Checking Pricing
     
Height (Inches):1.19 in.
Material:Thermoplastic
Width (Inches):6.88 in.
Color:Black
Depth (Inches):3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Belden
  • Manufacturer # AX101478
  • Color Black
  • Depth (Inches) 3
  • Height (Inches) 1.19 in.
  • Width (Inches) 6.88 in.
  • Material Thermoplastic
Product Overview:
Management Ring, Black, Thermoplastic, Cross-Connect Cables