Red Lion 708TX Managed Industrial Ethernet Switch | Graybar Store
Red Lion - Managed Industrial Ethernet Switch - 708TX
+ / - Hover over image to Zoom
Other Views

    Managed Industrial Ethernet Switch

    Manufacturer: Red Lion
    Manufacturer #: 708TX
    SKU: 25238940
    $689.28
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:8
    Adapter Type:10/100 Base; TX RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 708TX
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 8
    • Adapter Type 10/100 Base; TX RJ45
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® 700 Managed Industrial Ethernet Switch, No. of Ports: 8, 10/100 Base; TX RJ45, DIN Rail