Red Lion 716TX Managed Industrial Ethernet Switch | Graybar Store
Red Lion - Managed Industrial Ethernet Switch - 716TX
+ / - Hover over image to Zoom
Other Views

    Managed Industrial Ethernet Switch

    Manufacturer: Red Lion
    Manufacturer #: 716TX
    SKU: 25238939
    $1,148.80
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:16
    Adapter Type:10/100 Base; TX RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 716TX
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 16
    • Adapter Type 10/100 Base; TX RJ45
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® 700 Managed Industrial Ethernet Switch, No. of Ports: 16, 10/100 Base; TX RJ45, DIN Rail