Allied Telesis AT-8516F/SC-10 Managed Layer 2 Manage Switch | Graybar Store
Allied Telesis - Managed Layer 2 Manage Switch - AT-8516F/SC-10
+ / - Hover over image to Zoom
Other Views

    Managed Layer 2 Manage Switch

    Manufacturer: Allied Telesis
    Manufacturer #: AT-8516F/SC-10
    SKU: 25249910
    $2,351.02
    Checking Pricing
         
    Transmission Speed (Mbps):10/100/1000 Mbps
    Mounting Type:Rack
    No. of Ports:16
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Telesis
    • Manufacturer # AT-8516F/SC-10
    • Type Ethernet Managed Switch
    • No. of Ports 16
    • Adapter Type SC
    • Mounting Type Rack
    • Transmission Speed (Mbps) 10/100/1000 Mbps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8500S Managed Ethernet Switch, No. of Ports: 16, Transmission Speed (Mbps): 10/100/1000 Mbps, SC, Rack