Crouse Hinds (Eaton) 160P Set-Screw Connector, Malleable Iron, Rigid/IMC Conduit, 5 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, Malleable Iron, Rigid/IMC Conduit, 5 in. - 160P
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Malleable Iron, Rigid/IMC Conduit, 5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 160P
    SKU: 95008554
    $303.49
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Use With:EMT Conduit; IMC Conduit; Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 160P
    • Connection Type Set-Screw
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Malleable Set Screw Rigid/IMC Conduit Fitting, Trade Size (Inches): 5 in, Bend (Degree): 0, Steel, Throat Type: Non-Insulated