Crouse Hinds (Eaton) Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Threadless insulated grounding bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing.

    • Manufacturer Crouse Hinds (Eaton)
    • Installation Set-Screw/Threadless
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    HGLS10 250
    92082720
    4 in.
    6 AWG to 250 MCM
    $
    132
    .59
    /
    EA
    92082720
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    132
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLS6 10
    92082724
    2 in.
    8 to 1/0 AWG
    $
    52
    .22
    /
    EA
    92082724
    Trade Size (Inches)
    2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    52
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082720 SKU, 92082720 ANALYTICS...
    Price
    $
    132
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082724 SKU, 92082724 ANALYTICS...
    Price
    $
    52
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available