Crouse Hinds (Eaton) Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

    Features of insulated bushings:
    • Resilient plastic liner resists corrosion, chemicals and temperature extremes
    • Insuliner is rated at 150°C
    • One set screw provided with each fitting locks bushing in any desired position
    • External stainless steel hardware
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Installation Threaded
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    HGLL 6
    92082761
    2 in.
    14 to 4 AWG
    $
    20
    .83
    /
    EA
    92082761
    Trade Size (Inches)
    2 in.
    Lug Capacity
    14 to 4 AWG
    $
    20
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL8 30
    92082767
    3 in.
    6 to 3/0 AWG
    $
    95
    .79
    /
    EA
    92082767
    Trade Size (Inches)
    3 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    95
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 1
    92082769
    1/2 in.
    14 to 4 AWG
    $
    16
    .71
    /
    EA
    92082769
    Trade Size (Inches)
    1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    16
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL4 10
    92082773
    1-1/4 in.
    8 to 1/0 AWG
    $
    37
    .41
    /
    EA
    92082773
    Trade Size (Inches)
    1-1/4 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    37
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 2
    94000017
    3/4 in.
    14 to 4 AWG
    $
    10
    .28
    /
    EA
    94000017
    Trade Size (Inches)
    3/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    10
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 3
    94000019
    1 in.
    14 to 4 AWG
    $
    12
    .24
    /
    EA
    94000019
    Trade Size (Inches)
    1 in.
    Lug Capacity
    14 to 4 AWG
    $
    12
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 4
    94000020
    1-1/4 in.
    14 to 4 AWG
    $
    14
    .44
    /
    EA
    94000020
    Trade Size (Inches)
    1-1/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    14
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 5
    94000021
    1-1/2 in.
    14 to 4 AWG
    $
    16
    .73
    /
    EA
    94000021
    Trade Size (Inches)
    1-1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    16
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL6 10
    94000022
    2 in.
    8 to 1/0 AWG
    $
    50
    .41
    /
    EA
    94000022
    Trade Size (Inches)
    2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    50
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 7
    94000023
    2-1/2 in.
    8 to 1/0 AWG
    $
    39
    .47
    /
    EA
    94000023
    Trade Size (Inches)
    2-1/2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    39
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL 8
    94000024
    3 in.
    8 to 1/0 AWG
    $
    88
    .34
    /
    EA
    94000024
    Trade Size (Inches)
    3 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    88
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLL10 250
    94000026
    4 in.
    6 AWG to 250 MCM
    $
    144
    .98
    /
    EA
    94000026
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    144
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082761 SKU, 92082761 ANALYTICS...
    Price
    $
    20
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082767 SKU, 92082767 ANALYTICS...
    Price
    $
    95
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082769 SKU, 92082769 ANALYTICS...
    Price
    $
    16
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92082773 SKU, 92082773 ANALYTICS...
    Price
    $
    37
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000017 SKU, 94000017 ANALYTICS...
    Price
    $
    10
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000019 SKU, 94000019 ANALYTICS...
    Price
    $
    12
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000020 SKU, 94000020 ANALYTICS...
    Price
    $
    14
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000021 SKU, 94000021 ANALYTICS...
    Price
    $
    16
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000022 SKU, 94000022 ANALYTICS...
    Price
    $
    50
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000023 SKU, 94000023 ANALYTICS...
    Price
    $
    39
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000024 SKU, 94000024 ANALYTICS...
    Price
    $
    88
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94000026 SKU, 94000026 ANALYTICS...
    Price
    $
    144
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available