Crouse Hinds (Eaton) Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Grounding bushings with an insulated throat are for use on threaded rigid or IMC conduit to provide a means of grounding conduit to an insulated bushing.

    Grounding bushing has an aluminum lug. Plastic throat liner is rated for 105°C.
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Type Insulated
    • Installation Threaded
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    GLL 1
    88072724
    1/2 in.
    14 to 4 AWG
    $
    6
    .98
    /
    EA
    88072724
    Trade Size (Inches)
    1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    6
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 10
    88072725
    4 in.
    6 to 3/0 AWG
    $
    121
    .03
    /
    EA
    88072725
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    121
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL10 250
    88072726
    4 in.
    6 AWG to 250 MCM
    $
    66
    .94
    /
    EA
    88072726
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    66
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 2
    88072731
    3/4 in.
    14 to 4 AWG
    $
    17
    .43
    /
    EA
    88072731
    Trade Size (Inches)
    3/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    17
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 3
    88072732
    1 in.
    14 to 4 AWG
    $
    9
    .98
    /
    EA
    88072732
    Trade Size (Inches)
    1 in.
    Lug Capacity
    14 to 4 AWG
    $
    9
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 4
    88072733
    1-1/4 in.
    14 to 4 AWG
    $
    12
    .51
    /
    EA
    88072733
    Trade Size (Inches)
    1-1/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    12
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL4 10
    88072734
    1-1/4 in.
    8 to 1/0 AWG
    $
    15
    .87
    /
    EA
    88072734
    Trade Size (Inches)
    1-1/4 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    15
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 5
    88072735
    1-1/2 in.
    14 to 4 AWG
    $
    13
    .58
    /
    EA
    88072735
    Trade Size (Inches)
    1-1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    13
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL5 10
    88072736
    1-1/2 in.
    8 to 1/0 AWG
    $
    15
    .60
    /
    EA
    88072736
    Trade Size (Inches)
    1-1/2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    15
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 6
    88072737
    2 in.
    14 to 4 AWG
    $
    36
    .79
    /
    EA
    88072737
    Trade Size (Inches)
    2 in.
    Lug Capacity
    14 to 4 AWG
    $
    36
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL6 10
    88072738
    2 in.
    8 to 1/0 AWG
    $
    20
    .14
    /
    EA
    88072738
    Trade Size (Inches)
    2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    20
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 7
    88072739
    2-1/2 in.
    8 to 1/0 AWG
    $
    30
    .09
    /
    EA
    88072739
    Trade Size (Inches)
    2-1/2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    30
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 8
    88072742
    3 in.
    8 to 1/0 AWG
    $
    80
    .00
    /
    EA
    88072742
    Trade Size (Inches)
    3 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    80
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL8 250
    88072743
    3 in.
    6 AWG to 250 MCM
    $
    49
    .93
    /
    EA
    88072743
    Trade Size (Inches)
    3 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    49
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL8 30
    88072744
    3 in.
    6 to 3/0 AWG
    $
    42
    .73
    /
    EA
    88072744
    Trade Size (Inches)
    3 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    42
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 9
    88072745
    3-1/2 in.
    6 to 3/0 AWG
    $
    48
    .54
    /
    EA
    88072745
    Trade Size (Inches)
    3-1/2 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    48
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL9 250
    88072746
    3-1/2 in.
    6 AWG to 250 MCM
    $
    51
    .10
    /
    EA
    88072746
    Trade Size (Inches)
    3-1/2 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    51
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 12
    88072729
    6 in.
    6 to 3/0 AWG
    $
    157
    .10
    /
    EA
    88072729
    Trade Size (Inches)
    6 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    157
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL 11
    96089470
    5 in.
    6 to 3/0 AWG
    $
    105
    .64
    /
    EA
    96089470
    Trade Size (Inches)
    5 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    105
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL11 250
    88072728
    5 in.
    6 AWG to 250 MCM
    $
    131
    .41
    /
    EA
    88072728
    Trade Size (Inches)
    5 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    131
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072724 SKU, 88072724 ANALYTICS...
    Price
    $
    6
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072725 SKU, 88072725 ANALYTICS...
    Price
    $
    121
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072726 SKU, 88072726 ANALYTICS...
    Price
    $
    66
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072731 SKU, 88072731 ANALYTICS...
    Price
    $
    17
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072732 SKU, 88072732 ANALYTICS...
    Price
    $
    9
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072733 SKU, 88072733 ANALYTICS...
    Price
    $
    12
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072734 SKU, 88072734 ANALYTICS...
    Price
    $
    15
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072735 SKU, 88072735 ANALYTICS...
    Price
    $
    13
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072736 SKU, 88072736 ANALYTICS...
    Price
    $
    15
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072737 SKU, 88072737 ANALYTICS...
    Price
    $
    36
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072738 SKU, 88072738 ANALYTICS...
    Price
    $
    20
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072739 SKU, 88072739 ANALYTICS...
    Price
    $
    30
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072742 SKU, 88072742 ANALYTICS...
    Price
    $
    80
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072743 SKU, 88072743 ANALYTICS...
    Price
    $
    49
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072744 SKU, 88072744 ANALYTICS...
    Price
    $
    42
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072745 SKU, 88072745 ANALYTICS...
    Price
    $
    48
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072746 SKU, 88072746 ANALYTICS...
    Price
    $
    51
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072729 SKU, 88072729 ANALYTICS...
    Price
    $
    157
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96089470 SKU, 96089470 ANALYTICS...
    Price
    $
    105
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072728 SKU, 88072728 ANALYTICS...
    Price
    $
    131
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available