Bridgeport Fittings 407-I Malleable Iron Straight Squeeze Flex Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - Malleable Iron Straight Squeeze Flex Connector with Insulated Throat - 407-I
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Straight Squeeze Flex Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 407-I
    SKU: 88031764
    $4.65
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 407-I
    • Connection Type Squeeze
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • Country of Origin IN - India
    Product Overview:
    Straight squeeze connector for 1/2 inch flexible metallic conduit. Connector is malleable iron with insulated throat.