Crouse Hinds (Eaton) GLS3C Malleable Iron Set-Screw Insulated Grounding Bushing With Copper Lug Rated 105°C | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Set-Screw Insulated Grounding Bushing With Copper Lug Rated 105°C - GLS3C
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Set-Screw Insulated Grounding Bushing With Copper Lug Rated 105°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLS3C
    SKU: 91033740
    $13.94
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLS3C
    • Installation Screw
    • Lug Capacity 14 to 4 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • For Use With Threaded Rigid Conduits; Threadless IMC Conduits; Threadless Rigid Conduits
    • Trade Size (Inches) 1 in.
    • SKU Spec Sheet
      GLS3C Specification Sheet
      GLS3C Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® GLS Insulated Throat Grounding Bushing, Trade Size (Inches): 1 in, Malleable Iron, Temperature Rating: 105 °C, Lug Capacity: 4 to 14 AWG, Lug Type: Copper