Crouse Hinds (Eaton) Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit
+ / - Hover over image to Zoom
Other Views

    Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit

    Manufacturer: Crouse Hinds (Eaton)
         

    Grounding bushings with an insulated throat are for use on threaded rigid or IMC conduit to provide a means of grounding conduit to an insulated bushing.

    • Manufacturer Crouse Hinds (Eaton)
    • Type Grounding Bushing
    • Installation Set-Screw/Threadless
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    GLS10
    91033760
    4 in.
    6 to 3/0 AWG
    $
    113
    .99
    /
    EA
    91033760
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    113
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS6
    91033769
    2 in.
    14 to 4 AWG
    $
    45
    .21
    /
    EA
    91033769
    Trade Size (Inches)
    2 in.
    Lug Capacity
    14 to 4 AWG
    $
    45
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS11
    91033748
    5 in.
    6 to 3/0 AWG
    $
    133
    .02
    /
    EA
    91033748
    Trade Size (Inches)
    5 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    133
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS3
    91033764
    1 in.
    14 to 4 AWG
    $
    28
    .01
    /
    EA
    91033764
    Trade Size (Inches)
    1 in.
    Lug Capacity
    14 to 4 AWG
    $
    28
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS7
    91033752
    2-1/2 in.
    8 to 1/0 AWG
    $
    27
    .21
    /
    EA
    91033752
    Trade Size (Inches)
    2-1/2 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    27
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS8
    91033755
    3 in.
    8 to 1/0 AWG
    $
    78
    .89
    /
    EA
    91033755
    Trade Size (Inches)
    3 in.
    Lug Capacity
    8 to 1/0 AWG
    $
    78
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS5
    91033767
    1-1/2 in.
    14 to 4 AWG
    $
    16
    .91
    /
    EA
    91033767
    Trade Size (Inches)
    1-1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    16
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS9
    91033758
    3-1/2 in.
    6 to 3/0 AWG
    $
    43
    .10
    /
    EA
    91033758
    Trade Size (Inches)
    3-1/2 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    43
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS2
    91033763
    3/4 in.
    14 to 4 AWG
    $
    20
    .67
    /
    EA
    91033763
    Trade Size (Inches)
    3/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    20
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS4
    91033765
    1-1/4 in.
    14 to 4 AWG
    $
    14
    .71
    /
    EA
    91033765
    Trade Size (Inches)
    1-1/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    14
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLS1
    91033762
    1/2 in.
    14 to 4 AWG
    $
    16
    .09
    /
    EA
    91033762
    Trade Size (Inches)
    1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    16
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033760 SKU, 91033760 ANALYTICS...
    Price
    $
    113
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033769 SKU, 91033769 ANALYTICS...
    Price
    $
    45
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033748 SKU, 91033748 ANALYTICS...
    Price
    $
    133
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033764 SKU, 91033764 ANALYTICS...
    Price
    $
    28
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033752 SKU, 91033752 ANALYTICS...
    Price
    $
    27
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033755 SKU, 91033755 ANALYTICS...
    Price
    $
    78
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033767 SKU, 91033767 ANALYTICS...
    Price
    $
    16
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033758 SKU, 91033758 ANALYTICS...
    Price
    $
    43
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033763 SKU, 91033763 ANALYTICS...
    Price
    $
    20
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033765 SKU, 91033765 ANALYTICS...
    Price
    $
    14
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033762 SKU, 91033762 ANALYTICS...
    Price
    $
    16
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available