Crouse Hinds (Eaton) UNE26 Malleable Iron Pendant Mount Flexible Male Loop Style Luminaire Hanger, 3/4 in. Luminaire Stem | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Pendant Mount Flexible Male Loop Style Luminaire Hanger, 3/4 in. Luminaire Stem - UNE26
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Pendant Mount Flexible Male Loop Style Luminaire Hanger, 3/4 in. Luminaire Stem

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNE26
    SKU: 88074862
    $33.02
    Checking Pricing
         
    Gender:Male
    Size:3/4 in.
    Style:Loop
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNE26
    • Gender Male
    • Size 3/4 in.
    • Style Loop
    Product Overview:
    Malleable iron pendant mount flexible male loop style luminaire hanger. Luminaire stem size 3/4 in.
    • Permits Free Swing in Any Direction to Prevent Damage to Luminaire Stem; Cushion Style Provides Additional Protection From Vibration to Prolong Lamp Life
    • Female Hooks and Loops Are Used With Rigid Conduit Luminaire Stems to Suspend Luminaires; They May Also be Used With Male Hooks and Loops, Threaded Into a Conduit Outlet Hub
    • All Hooks and Loops Are Provided With Openings For Passage of Luminaire Wires; Luminaire, Conduit Stem and Hook or Loop Can be Assembled and Wired at the Work Bench; Assembly is Then Hung on the Fixed Hook and Connection Made
    • For Ease of Relamping and Maintenance, the Outlet Fitting Can be Equipped With an Attachment Plug Receptacle Cover and a Matching Plug Cap Used With the Luminaire Assembly; For Permanent Wiring, a Wire Hole Cover May be Used
    • Diameter of Wire Opening 1/2 in.
    • Luminaire Weight 125 lb.