Crouse Hinds (Eaton) UNH2 Malleable Iron Pendant Mount Flexible Luminaire Hanger | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Pendant Mount Flexible Luminaire Hanger - UNH2
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Pendant Mount Flexible Luminaire Hanger

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNH2
    SKU: 88074899
    $29.09
    Checking Pricing
         
    Gender:Female
    Size:3/4 (Stem Size) in
    Style:Hook
    Use With:Conduit Outlet Hub; Male Hooks and Loops; Rigid Conduits
    Mounting Type:Pendant Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNH2
    • Gender Female
    • Size 3/4 (Stem Size) in
    • Style Hook
    • Materials Malleable Iron
    Product Overview:
    Eaton® Crouse Hinds® Flexible Luminaire Hanger, Malleable Iron, Pendant Mount