Crouse Hinds (Eaton) UNH16 Malleable Iron Pendant Mount Flexible Luminaire Hanger | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Pendant Mount Flexible Luminaire Hanger - UNH16
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Pendant Mount Flexible Luminaire Hanger

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNH16
    SKU: 88074897
    $34.61
    Checking Pricing
         
    Gender:Male
    Size:1/2 (Stem) in
    Style:Hook
    Use With:Conduit Outlet Hub; Male Hooks and Loops; Rigid Conduits
    Mounting Type:Pendant Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNH16
    • Gender Male
    • Size 1/2 (Stem) in
    • Style Hook
    • Materials Malleable Iron
    Product Overview:
    Eaton® Crouse Hinds® Flexible Luminaire Hanger, Malleable Iron, Pendant Mount