Crouse Hinds (Eaton) TB100M Malleable Iron Form 5 Type TB Threaded Conduit Body, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Form 5 Type TB Threaded Conduit Body, 1 in. - TB100M
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Form 5 Type TB Threaded Conduit Body, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB100M
    SKU: 22005076
    $48.30
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB100M
    • Body Type TB
    • Connection Type Threaded
    • Materials Malleable Iron
    Product Overview:
    1 in. Form 5 Type TB malleable iron material with threaded rigid conduit body.