Crouse Hinds (Eaton) OELB3 SA Malleable Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch - OELB3 SA
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: OELB3 SA
    SKU: 22123975
    $92.45
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # OELB3 SA
    • Materials Malleable Iron
    • Series Rigid/IMC Conduit
    • For Use With Rigid/IMC Conduit
    Product Overview:
    LB conduit outlet body for 1 inch rigid/IMC conduit. Conduit body is malleable iron. Conduit body is explosion-proof.