Bridgeport Fittings 1110 Chase Nipple, Malleable Iron, 3-1/2 in. | Graybar Store
Bridgeport Fittings - Chase Nipple, Malleable Iron, 3-1/2 in. - 1110
+ / - Hover over image to Zoom
Other Views

    Chase Nipple, Malleable Iron, 3-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1110
    SKU: 88031156
    $49.55
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Diameter (Inches):4-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1110
    • Diameter (Inches) 4-3/4 in.
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Conduits; Enclosures
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Mighty-Seal® Conduit Nipple, Malleable Iron, Nom. Length (Inches): 1.625 in, Diameter (Inches): 4-3/4 in, For Use With: Conduits; Enclosures