Crouse Hinds (Eaton) FDCM2 Malleable Iron Cast FD Box | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron Cast FD Box - FDCM2
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Cast FD Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDCM2
    SKU: 25386913
    $44.41
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-9/10 in.
    No. of Hubs:2 Feed-Thru
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDCM2
    • Box Depth (Inches) 2-9/10 in.
    • Hub Size (Inches) 3/4
    • Materials Malleable Iron
    Product Overview:
    1-Gang malleable iron FD box with (2) feed-thru hubs.
    • Mounting lugs standard
    • Tapered threaded hubs (NPT) with integral bushing
    • Use indoors and outdoors