Unistrut P2894-37 EG Malleable Iron Beam Clamp, Tapped Holes | Graybar Store
Unistrut - Malleable Iron Beam Clamp, Tapped Holes - P2894-37 EG
+ / - Hover over image to Zoom
Other Views

    Malleable Iron Beam Clamp, Tapped Holes

    Manufacturer: Unistrut
    Manufacturer #: P2894-37 EG
    SKU: 25683892
    $11.95
    Checking Pricing
         
    Trade Size (Inches):7/8 in.
    Use With:Angles; Brackets; Fittings; C, MC Channels; Structural Tees; W, M, S and HP Shape Beams
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2894-37 EG
    • Materials Malleable Iron
    • Trade Size (Inches) 7/8 in.
    • Use With Angles; Brackets; Fittings; C, MC Channels; Structural Tees; W, M, S and HP Shape Beams
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beam Clamp, Trade Size (Inches): 7/8 in, Malleable Iron, Use With: Angles; Brackets; Fittings; Standard C and Miscellaneous MC Channels; Structural Tees; W, M, S and HP Shape Beams