Crouse Hinds (Eaton) 1742 Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2 in. - 1742
+ / - Hover over image to Zoom
Other Views

    Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1742
    SKU: 91026963
    $49.31
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1742
    • Type Clamp-Type
    • Bend (Degree) 90
    • Connection Type Clamp
    • Finish Zinc Plated
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      1742 Specification Sheet
      1742 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Malleable iron 90° connector for 2 inch flexible metallic conduit. Connector has an insulated throat.