Crouse Hinds (Eaton) FDM2 Malleable Iron 1-Gang Cast FD Box, 3/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Malleable Iron 1-Gang Cast FD Box, 3/4 in. Hub - FDM2
+ / - Hover over image to Zoom
Other Views

    Malleable Iron 1-Gang Cast FD Box, 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDM2
    SKU: 25386907
    $39.44
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-9/10 in.
    No. of Hubs:1 Feed-Thru
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDM2
    • Box Depth (Inches) 2-9/10 in.
    • Hub Size (Inches) 3/4
    • Materials Malleable Iron
    Product Overview:
    1-Gang malleable iron FD box with (1) 3/4 in. feed-thru hub.
    • Mounting lugs standard
    • Tapered threaded hubs (NPT) with integral bushing
    • Use indoors and outdoors