Thomas and Betts UNY 205-TB T&B® UNY Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 3/4 in. | Graybar Store
Thomas and Betts - T&B® UNY Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 3/4 in. - UNY 205-TB
+ / - Hover over image to Zoom
Other Views

    T&B® UNY Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNY 205-TB
    SKU: 22069647
    $25.39
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Listings - Approvals:CSA Certified; RoHS Compliant; UL File Number E 193396
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNY 205-TB
    • Gender Male
    • Listings - Approvals CSA Certified; RoHS Compliant; UL File Number E 193396
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    UNY Male Union, Steel, Listings - Approvals: CSA Certified; RoHS Compliant; UL File Number E 193396, Trade Size (Inches): 3/4 in, Male, Throat Type: Non-Insulated