Erico STCB6 Strut and Rod Beam Clamp | Graybar Store
Erico - Strut and Rod Beam Clamp - STCB6
+ / - Hover over image to Zoom
Other Views

    Strut and Rod Beam Clamp

    Manufacturer: Erico
    Manufacturer #: STCB6
    SKU: 98408421
    $19.87
    Checking Pricing
         
    Load Rating:400 lb
    Max. Opening (Inches):2
    Rod Size (Inches):3/8
    Additional Features:Bolt
    Fitting Type:Beam Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # STCB6
    • Additional Features Bolt
    • Fitting Type Beam Clamp
    • Load Rating 400 lb
    • Material Finish Electro Galvanized
    • Materials Steel
    • Max. Opening (Inches) 2
    • Rod Size (Inches) 3/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Male Terminal Adapter, Electrogalvanized, Beam Clamp, Load Rating: 400 lb
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification