Thomas and Betts 14RB-251T Male Tabs | Graybar Store
Thomas and Betts - Male Tabs - 14RB-251T
+ / - Hover over image to Zoom
Other Views

    Male Tabs

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RB-251T
    SKU: 88263417
    $45.53
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:50 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RB-251T
    • Color Blue
    • Gender Male
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Male Tabs, Brass, Blue, Packaging: 50 per Pack, Wire Size: 16 to 14 AWG, Male