Allen Tel CT703MP Male F Series CATV Moisture Proof Connector | Graybar Store
Allen Tel - Male F Series CATV Moisture Proof Connector - CT703MP
+ / - Hover over image to Zoom
Other Views

    Male F Series CATV Moisture Proof Connector

    Manufacturer: Allen Tel
    Manufacturer #: CT703MP
    SKU: 97105848
    $1.84
    Checking Pricing
         
    Coax Size:RG-59
    Termination:Twist-On
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT703MP
    • Coax Size RG-59
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type Type F
    • Ohm Rating 75
    • Country of Origin CN - China
    Product Overview:
    Moisture proof male twist-on F-connector for standard 75 Ohm RG-59 coax cable.
    • Standard RG-59 cable
    • Moisture proof connector